857-157
Wago Relays, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-157

Wago Relays, 857 Series
In stock
Item Number
857-157
MFG Item Number
8570157
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 857 Series
Item #
857-157
Pluggable miniature switching relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570157
Item Number 857-157
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Published Coil Voltage 60 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Gold Plated, Silver Nickel
Rating @ 24/28/30 VDC 2 A
Nominal Coil Voltage 48 VDC, 125 VDC
Max Current 6 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Rated No
Safety Guided Yes
RoHS Yes
Comments IP20
Approvals cUR, VDE
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved