857-162
Wago Relays, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-162

Wago Relays, 857 Series
In stock
Item Number
857-162
MFG Item Number
8570162
Series
This item cannot be canceled or returned
857-162 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 857 Series
Item #
857-162
Solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570162
Item Number 857-162
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Mounting Pluggable Module
Status Indicator No
Auxiliary Switch No
Input Signal 72 VDC
Input Polarity DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.011 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved