857-704
Wago Relays, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-704

Wago Relays, 857 Series
In stock
Item Number
857-704
MFG Item Number
60313029
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 857 Series
Item #
857-704
SSRDC 24V, gray

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60313029
Item Number 857-704
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 0-10 VDC, 16.8-30 VDC, 24 VDC
Input Polarity DC
Output Voltage 0-48 VDC
Nominal Output Voltage 24 VDC
Current Rating 0.1 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved