859-801
Wago Power Supplies, 859 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-801

Wago Power Supplies, 859 Series
In stock
Item Number
859-801
MFG Item Number
51225851
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 859 Series
Item #
859-801
DC/DC converter, input voltage 24

859 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51225851
Item Number 859-801
Manufacturer Wago
Product Series 859
Family Series Wago Power Supplies, 859 Series
Nominal Input Voltage (DC) 24 VDC
Input Voltage (DC) 10-30 VDC
Nominal Output VDC 5 VDC
Output VDC 5 VDC
Output Current 0.5 A
Number of Outputs 1
Line Regulation % 2 %
Load Regulation % 0.5 %
Mounting DIN Rail
Encapsulated No
Efficiency % 70 %
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 32-104 °F
Approvals UL
RoHS Yes
Net Weight 0.11 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved