887-922
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

887-922

Wago Terminals
In stock
Item Number
887-922
MFG Item Number
887-922
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
887-922
Splicing Connector Set L-BOXX_ 2773

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 887-922
Item Number 887-922
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 450 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray, Red, White, Yellow
Style Push In
Package Type Case
Package Quantity 730
Minimum Wire Size 20 AWG
Maximum Wire Size 16 AWG
Net Weight 8.3132 lbs
Gross Weight 8.3132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved