887-926
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

887-926

Wago Terminals
In stock
Item Number
887-926
MFG Item Number
887-926
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
887-926
Splicing Connector Set L-BOXX_ 102

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 887-926
Item Number 887-926
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 450 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray, Red, White, Yellow
Style Push In
Package Type Case
Package Quantity 675
Minimum Wire Size 24 AWG
Maximum Wire Size 12 AWG
Net Weight 7.8831 lbs
Gross Weight 7.8831 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved