The store will not work correctly when cookies are disabled.
887-928
Wago Terminals, 887 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Splicing Connector Set L-BOXX_ 102
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
887-928 |
Item Number |
887-928 |
Manufacturer |
Wago |
Product Series |
887 |
Family Series |
Wago Terminals, 887 Series |
Max Voltage |
450 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Aluminum, Copper to Copper |
Color |
Gray, Red, White, Yellow |
Style |
Push In |
Package Type |
Case |
Package Quantity |
405 |
Minimum Wire Size |
24 AWG |
Maximum Wire Size |
10 AWG |
Net Weight |
7.85 lbs |
Gross Weight |
7.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved