111410001-00057158
Waldmann Light Fixtures, RL70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111410001-00057158

Waldmann Light Fixtures, RL70 Series
In stock
Item Number
111410001-00057158
MFG Item Number
111410001-00057158
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RL70 Series
Item #
111410001-00057158
RL70CE-124, 24V AC, glass (25.2in.)

RL70 Series Information

The RL70 industrial tube light provides broad, wide area illumination inside the machine compartment and is ideal for areas requiring a high output, linear fluorescent light source. This durable, waterproof (IP67) luminaire is available in varying lengths, with a variety of mounting options to fit a wide range of applications. Available with either glass or acrylic tubes, the RL70 is designed to illuminate hard to reach areas too small for traditional luminaire mounting. It is designed to be impervious to debris, coolants and lubricants found inside the machine compartment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111410001-00057158
Item Number 111410001-00057158
Manufacturer Waldmann
Product Series RL70
Family Series Waldmann Light Fixtures, RL70 Series
Ballast Type Integrated
Voltage 24 VAC
Length 25.2 "
Color Temperature 4,000 °K
Style Tube
Lens Material Glass
Lamp Type Fluorescent
Power 24 W
Lumens 2,000
Mounting Table, Wall
Wet Locations Yes
IP Rating IP67
Nominal Voltage 24 VAC
Approvals CE, cETL, ETL
Net Weight 4.885 lbs
Gross Weight 5.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved