112460003-00087891
Waldmann Light Fixtures, SPOT LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112460003-00087891

Waldmann Light Fixtures, SPOT LED Series
In stock
Item Number
112460003-00087891
MFG Item Number
112460003-00087891
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, SPOT LED Series
Item #
112460003-00087891
SPOT LED, MCEYL 3 S, flush mount,

SPOT LED Series Information

  • 50,000 Hour Operation Life
  • 24 VAC or VDC Operation
  • Rugged Aluminum Housing
SPOT LED is a technologically advanced, waterproof LED luminaire designed for the most demanding production and machining environments. With energy‑efficient LED technology, proven quality and industrial grade design, SPOT LED provides years of maintenance‑free illumination precisely where you need it. The luminaire offers both low‑voltage and line‑voltage connectivity options, as well as two beam angles for spot or flood lighting and precise beam distribution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112460003-00087891
Item Number 112460003-00087891
Manufacturer Waldmann
Product Series SPOT LED
Family Series Waldmann Light Fixtures, SPOT LED Series
Voltage 24 VAC, 24 VDC
Length 3 "
Style Spot
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Mounting Table, Wall
Wet Locations Yes
IP Rating IP65
Nominal Voltage 24 VAC, 24 VDC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved