112544003-00011083
Waldmann Light Fixtures, SLIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112544003-00011083

Waldmann Light Fixtures, SLIM Series
In stock
Item Number
112544003-00011083
MFG Item Number
112544003-00011083
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, SLIM Series
Item #
112544003-00011083
SLIM LED, LIQ 36, 21W, 23-25V DC,

SLIM Series Information

The SLIM LED is the lighting solution for machines and equipment with space‑constraints and limited installation space. The sleek profile of the luminaire is not one millimeter higher and wider than necessary. The luminous power, in contrast, is tremendous. SLIM LED luminaires are equipped with the latest LED technology. This allows large‑scale and powerful illumination of machine workplaces. In addition, the light emission direction can be individually adjusted.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112544003-00011083
Item Number 112544003-00011083
Manufacturer Waldmann
Product Series SLIM
Family Series Waldmann Light Fixtures, SLIM Series
Lamp Included Yes
Voltage 24 VDC
Color Temperature 5,400 °K
Lamp Type LED
Power 21.6 W
Lumens 1,116
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations Yes
IP Rating IP67
Approvals CE, cETL, ETL
Nominal Voltage 24 VDC
Gross Weight 2.65 lbs
Net Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved