113575000-00743278
Waldmann Temporary Lighting, TANEO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113575000-00743278

Waldmann Temporary Lighting, TANEO Series
In stock
Item Number
113575000-00743278
MFG Item Number
113575000-00743278
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Temporary Lighting, TANEO Series
Item #
113575000-00743278
TANEO, SARL 36 R, 34W, Tilting,

TANEO Series Information

  • 4000K or 5000K Color Temperature
  • 15W, 31W or 47W Power Consumption
  • Dimming Capability
TANEO is a sophisticated LED lighting solution designed to provide premium performance for a myriad of task lighting applications. With three available light output levels, as well as options for lenses, color rendering and the type of mounting that will work best, TANEO can properly fulfill every luminance requirement. TANEO is energy‑efficient, consuming 30% less energy when compared to conventional task luminaires with the same luminous power. High lighting quality and ergonomic handling make TANEO ideal for manufacturing, assembly or quality control procedures, as well as laboratory, electronic or metalworking environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113575000-00743278
Item Number 113575000-00743278
Manufacturer Waldmann
Product Series TANEO
Family Series Waldmann Temporary Lighting, TANEO Series
Operating Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 34 W
Cord Length 11 '
Light Output (Lumens) 1950
Color Temperature 5,000 °K
Approvals ETL;cETL
Comments Double Arm
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved