128100000-00084831
Waldmann Light Fixtures, RL70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

128100000-00084831

Waldmann Light Fixtures, RL70 Series
In stock
Item Number
128100000-00084831
MFG Item Number
128100000-00084831
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Light Fixtures, RL70 Series
Item #
128100000-00084831
RL70E-117, 120-277V, 50/60Hz,

RL70 Series Information

The RL70 industrial tube light provides broad, wide area illumination inside the machine compartment and is ideal for areas requiring a high output, linear fluorescent light source. This durable, waterproof (IP67) luminaire is available in varying lengths, with a variety of mounting options to fit a wide range of applications. Available with either glass or acrylic tubes, the RL70 is designed to illuminate hard to reach areas too small for traditional luminaire mounting. It is designed to be impervious to debris, coolants and lubricants found inside the machine compartment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 128100000-00084831
Item Number 128100000-00084831
Manufacturer Waldmann
Product Series RL70
Family Series Waldmann Light Fixtures, RL70 Series
Ballast Type Integrated
Voltage 120-277 VAC
Length 40.6 "
Color Temperature 4,000 °K
Style Tube
Lens Material Acrylic
Lamp Type Fluorescent
Power 17 W
Lumens 1,400
Mounting Table, Wall
Wet Locations Yes
IP Rating IP67
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CE, cETL, ETL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved