336615029-00522015
Waldmann Light Fixtures, Lumatris Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

336615029-00522015

Waldmann Light Fixtures, Lumatris Series
In stock
Item Number
336615029-00522015
MFG Item Number
336615029-00522015
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, LUMATRIS Series
Item #
336615029-00522015
M12 Connector, angled 5 pin

LUMATRIS Series Information

  • 50,000 Hour Life
  • IP68 and IPX9K Protection
  • Direct, Reverse‑Polarity Protected 24 VDC Plug
In mechanical engineering, competitive ability equals the sum of innovative components and functions. The newest LED technology is finding its way into the heterogeneous world of machines with LUMATRIS. It economically transforms the punctiform lighting characteristic of LEDs into extremely homogeneous area light.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 336615029-00522015
Item Number 336615029-00522015
Manufacturer Waldmann
Product Series LUMATRIS
Family Series Waldmann Light Fixtures, Lumatris Series
Accessory Type Angled Sleeve
For Use With Luminairies < 48W
Net Weight 0.06 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved