26B1C0
Warrick a Brand of Gems Sensor Relays, 26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26B1C0

Warrick a Brand of Gems Sensor Relays, 26 Series
In stock
Item Number
26B1C0
MFG Item Number
26B1C0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 26 Series
Item #
26B1C0
Series 26 Low Water Cutoff-

26 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26B1C0
Item Number 26B1C0
Manufacturer Warrick a Brand of Gems Sensor
Product Series 26
Family Series Warrick a Brand of Gems Sensor Relays, 26 Series
Control Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.35 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved