DC2DD1
Warrick a Brand of Gems Sensors Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DC2DD1

Warrick a Brand of Gems Sensors Relays
In stock
Item Number
DC2DD1
MFG Item Number
DC2DD1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
DC2DD1
Series DC Direct Current Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DC2DD1
Item Number DC2DD1
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Output Current 5 A
Output Configuration SPDT
Net Weight 1.715 lbs
Gross Weight 2.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved