10700068
Werma Audible Signaling Devices, 107 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10700068

Werma Audible Signaling Devices, 107 Series
In stock
Item Number
10700068
MFG Item Number
10700068
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, 107 Series
Item #
10700068
Buzzer, 230VAC, Continuous, 80dB,

107 Series Information

  • Low Current Consumption
  • IP65 Protection
  • Continuous or Pulse Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10700068
Item Number 10700068
Manufacturer Werma
Product Series 107
Family Series Werma Audible Signaling Devices, 107 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Current 0.008 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved