11000068
Werma Audible Signaling Devices, 110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11000068

Werma Audible Signaling Devices, 110 Series
In stock
Item Number
11000068
MFG Item Number
11000068
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 110 Series
Item #
11000068
SOUNDER, 8-TONE, 230VAC, 100dB,

110 Series Information

  • High Protection Rating IP65
  • 8 Different Tones Selectable
  • Adjustable Sound Output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11000068
Item Number 11000068
Manufacturer Werma
Product Series 110
Family Series Werma Audible Signaling Devices, 110 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Number of Tones 8
dB @ 10 Ft. 100 dB
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.1433 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved