11406815
Werma Audible Signaling Devices, 114 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11406815

Werma Audible Signaling Devices, 114 Series
In stock
Item Number
11406815
MFG Item Number
11406815
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 114 Series
Item #
11406815
BUZZER, CONTINUOUS, 24VDC, 85dB,

114 Series Information

  • Installation Buzzer for use in Control Panel
  • 24 VDC or 230 VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11406815
Item Number 11406815
Manufacturer Werma
Product Series 114
Family Series Werma Audible Signaling Devices, 114 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Current 0.008 A
dB @ 10 Ft. 85 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.045 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved