11806814
Werma Audible Signaling Devices, 118 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11806814

Werma Audible Signaling Devices, 118 Series
In stock
Item Number
11806814
MFG Item Number
11806814
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 118 Series
Item #
11806814
BUZZER, CONTINUOUS, 12VDC, 90dB,

118 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11806814
Item Number 11806814
Manufacturer Werma
Product Series 118
Family Series Werma Audible Signaling Devices, 118 Series
Voltage 12 VDC
Nominal Voltage 12 VDC
Current 0.01 A
dB @ 10 Ft. 90 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.0706 lbs
Gross Weight 0.097 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved