12700075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12700075

Werma Audible Signaling Devices
In stock
Item Number
12700075
MFG Item Number
12700075
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
12700075
BUZZER, 92 DB, 24 V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12700075
Item Number 12700075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 92 dB
Mounting Base, Tube
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.1874 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved