12800075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12800075

Werma Audible Signaling Devices
In stock
Item Number
12800075
MFG Item Number
12800075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
12800075
BUZZER, 92 DB, WALL MOUNTED 24 V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12800075
Item Number 12800075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 92 dB
Mounting Bracket
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2338 lbs
Gross Weight 0.302 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved