13910055
Werma Audible Signaling Devices, 139 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13910055

Werma Audible Signaling Devices, 139 Series
In stock
Item Number
13910055
MFG Item Number
13910055
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 139 Series
Item #
13910055
Multi-t.sounder WM 32 tne 9-60VDC GY

139 Series Information

  • 32 Tones
  • Adjustable Sound Output to 105 dB
  • High Protection Rating IP66

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13910055
Item Number 13910055
Manufacturer Werma
Product Series 139
Family Series Werma Audible Signaling Devices, 139 Series
Voltage 9-60 VDC
Nominal Voltage 12 VDC, 125 VDC, 24 VDC, 48 VDC
Number of Tones 32
dB @ 10 Ft. 105 dB
Operating Temperature -13-158 °F
Approvals CE
Net Weight 0.7694 lbs
Gross Weight 0.8907 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved