14095050
Werma Audible Signaling Devices, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14095050

Werma Audible Signaling Devices, 140 Series
In stock
Item Number
14095050
MFG Item Number
14095050
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 140 Series
Item #
14095050
Multi-t.sounder WM 32 tne 9-28VDC WH

140 Series Information

  • 32 Tones
  • Adjustable Sound Output to 115 dB
  • Direct External Setting of Two Tones Possible with Low Voltage Version

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14095050
Item Number 14095050
Manufacturer Werma
Product Series 140
Family Series Werma Audible Signaling Devices, 140 Series
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 32
dB @ 10 Ft. 115 dB
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0.5994 lbs
Gross Weight 0.6944 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved