14095060
Werma Audible Signaling Devices, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14095060

Werma Audible Signaling Devices, 140 Series
In stock
Item Number
14095060
MFG Item Number
14095060
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 140 Series
Item #
14095060
Multi-t.sounder WM 32 tne

140 Series Information

  • 32 Tones
  • Adjustable Sound Output to 115 dB
  • Direct External Setting of Two Tones Possible with Low Voltage Version

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14095060
Item Number 14095060
Manufacturer Werma
Product Series 140
Family Series Werma Audible Signaling Devices, 140 Series
Voltage 110-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Tones 32
dB @ 10 Ft. 115 dB
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0.6594 lbs
Gross Weight 0.7429 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved