14100068
Werma Audible Signaling Devices, 141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14100068

Werma Audible Signaling Devices, 141 Series
In stock
Item Number
14100068
MFG Item Number
14100068
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 141 Series
Item #
14100068
Multi-t.sounder WM 32 tne

141 Series Information

  • Adjustable Sound Output up to 110 dB
  • 32 Tones
  • IP66 High Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14100068
Item Number 14100068
Manufacturer Werma
Product Series 141
Family Series Werma Audible Signaling Devices, 141 Series
Nominal Voltage 120 VAC, 240 VAC
Number of Tones 32
dB @ 10 Ft. 110 dB
Operating Temperature -13-158 °F
Approvals EAC
Net Weight 1.1905 lbs
Gross Weight 1.433 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved