14200068
Werma Audible Signaling Devices, 142 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14200068

Werma Audible Signaling Devices, 142 Series
In stock
Item Number
14200068
MFG Item Number
14200068
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 142 Series
Item #
14200068
SOUNDER, 42-TONE, RED, 115-230VAC,

142 Series Information

  • Adjustable Sound Output up to 120 dB
  • 42 Tones
  • IP66 High Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14200068
Item Number 14200068
Manufacturer Werma
Product Series 142
Family Series Werma Audible Signaling Devices, 142 Series
Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Number of Tones 42
dB @ 10 Ft. 120 dB
Operating Temperature -13-167 °F
Approvals CE
Net Weight 4.4709 lbs
Gross Weight 4.7531 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved