15030067
Werma Audible Signaling Devices, 150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15030067

Werma Audible Signaling Devices, 150 Series
In stock
Item Number
15030067
MFG Item Number
15030067
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 150 Series
Item #
15030067
BUZZER, CONTINUOUS, W/YLW LED,

150 Series Information

  • LED Permanent Light
  • Continuous Tone Can be Additionally Activated
  • Simple Connection by Means of Connector Plug
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15030067
Item Number 15030067
Manufacturer Werma
Product Series 150
Family Series Werma Audible Signaling Devices, 150 Series
Voltage 115 VAC
Nominal Voltage 120 VAC
Current 0.008 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.0881 lbs
Gross Weight 0.1102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved