16070074
Werma Audible Signaling Devices, EvoSignal Mini Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16070074

Werma Audible Signaling Devices, EvoSignal Mini Series
In stock
Item Number
16070074
MFG Item Number
16070074
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EvoSignal Mini Series
Item #
16070074
Mini Sounder Dauer/Puls 12VAC/DC GY

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16070074
Item Number 16070074
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Audible Signaling Devices, EvoSignal Mini Series
Voltage 12 VDC, 12 VAC
Nominal Voltage 12 VAC, 12 VDC
dB @ 10 Ft. 95 dB
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.1719 lbs
Gross Weight 0.2205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved