16170060
Werma Audible Signaling Devices, EvoSignal Midi Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16170060

Werma Audible Signaling Devices, EvoSignal Midi Series
In stock
Item Number
16170060
MFG Item Number
16170060
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EvoSignal Midi Series
Item #
16170060
Midi Sounder 115-230VAC GY

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16170060
Item Number 16170060
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Audible Signaling Devices, EvoSignal Midi Series
Nominal Voltage 120 VAC, 240 VAC
dB @ 10 Ft. 110 dB
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.3019 lbs
Gross Weight 0.3902 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved