20010000
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20010000

Werma Visual Signaling Devices
In stock
Item Number
20010000
MFG Item Number
20010000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
20010000
BEACON, MAINTAINED, RED, 12-240V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20010000
Item Number 20010000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Mode of Operation Continuous
Operating Voltage 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Red
IP Rating IP65
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Approvals CE, cULus, EAC
Net Weight 0.1 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved