20310000
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20310000

Werma Visual Signaling Devices
In stock
Item Number
20310000
MFG Item Number
20310000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
20310000
BEACON, MAINTAINED, RED, 12-240V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20310000
Item Number 20310000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Mode of Operation Continuous
Operating Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Red
Mounting Bracket
IP Rating IP65
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Approvals CE, cULus, EAC
Net Weight 0.12 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved