23130055
Werma Visual Signaling Devices, 231 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23130055

Werma Visual Signaling Devices, 231 Series
In stock
Item Number
23130055
MFG Item Number
23130055
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 231 Series
Item #
23130055
BEACON, MAINTAINED, YLW LED, 24VDC,

231 Series Information

  • LED Permanent Beacon
  • M22 Threaded
  • Extremely High Light Intensity
  • Up to 100,000 Hour Life Duration

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23130055
Item Number 23130055
Manufacturer Werma
Product Series 231
Family Series Werma Visual Signaling Devices, 231 Series
Mode of Operation Continuous
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Color Yellow
Lamp Type LED
IP Rating IP65
Estimated Lamp Life 100,000 Hrs
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.0353 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved