24012050
Werma Visual Signaling Devices, MC55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24012050

Werma Visual Signaling Devices, MC55 Series
In stock
Item Number
24012050
MFG Item Number
24012050
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, MC55 Series
Item #
24012050
Beacon, 10-30VDC, Multi-Color(RGB),

MC55 Series Information

  • Compact LED Installation Beacon with Permanent Light
  • Multicolor Version with up to Seven Color Choices
  • Pre‑Assembled M12 Plug

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24012050
Item Number 24012050
Manufacturer Werma
Product Series MC55
Family Series Werma Visual Signaling Devices, MC55 Series
Mode of Operation Continuous
Operating Voltage 10-30VDC
Nominal Voltage 24 VDC
Lamp Type LED
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 50,000 Hrs
Operating Temperature -4-122 °F
Approvals CE
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved