24021055
Werma Visual Signaling Devices, MC55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24021055

Werma Visual Signaling Devices, MC55 Series
In stock
Item Number
24021055
MFG Item Number
24021055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, MC55 Series
Item #
24021055
Beacon, 24VDC, Multi-Color(RGY),

MC55 Series Information

  • Compact LED Installation Beacon with Permanent Light
  • Multicolor Version with up to Seven Color Choices
  • Pre‑Assembled M12 Plug

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24021055
Item Number 24021055
Manufacturer Werma
Product Series MC55
Family Series Werma Visual Signaling Devices, MC55 Series
Mode of Operation Continuous
Operating Voltage 10-30VDC
Nominal Voltage 24 VDC
Lamp Type LED
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 50,000 Hrs
Operating Temperature -4-122 °F
Approvals CE
RoHS Yes
Net Weight 0.23 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved