24023055
Werma Signaling Devices, MC55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24023055

Werma Signaling Devices, MC55 Series
In stock
Item Number
24023055
MFG Item Number
24023055
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, MC55 Series
Item #
24023055
Beacon, 24VDC, Multi-Color(RGY),

MC55 Series Information

  • Compact LED Installation Beacon with Permanent Light
  • Multicolor Version with up to Seven Color Choices
  • Pre‑Assembled M12 Plug

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24023055
Item Number 24023055
Manufacturer Werma
Product Series MC55
Family Series Werma Signaling Devices, MC55 Series
Visual Function Flashing, Steady Burning
Audible Function Buzzer
Voltage 24 VDC
Lamp Type LED
IP Rating IP65
Mounting Box, Conduit
Operating Temperature -4-122 °F
Approvals CE
RoHS Yes
Net Weight 0.245 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved