26012074
Werma Visual Signaling Devices, EvoSignal Mini Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26012074

Werma Visual Signaling Devices, EvoSignal Mini Series
In stock
Item Number
26012074
MFG Item Number
26012074
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, EvoSignal Mini Series
Item #
26012074
Mini TwinFLASH 12VAC/DC RD

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26012074
Item Number 26012074
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Visual Signaling Devices, EvoSignal Mini Series
Mode of Operation Flashing
Operating Voltage 12 VAC, 12 VDC
Nominal Voltage 12 VAC, 12 VDC
Color Red
Lamp Type LED
Mounting Base, Tube, Wall
IP Rating IP66
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.1563 lbs
Gross Weight 0.2028 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved