26121060
Werma Visual Signaling Devices, EvoSignal Midi Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26121060

Werma Visual Signaling Devices, EvoSignal Midi Series
In stock
Item Number
26121060
MFG Item Number
26121060
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, EvoSignal Midi Series
Item #
26121060
Midi TwinLIGHT 115-230VAC GN

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26121060
Item Number 26121060
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Visual Signaling Devices, EvoSignal Midi Series
Mode of Operation Continuous
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Green
Lamp Type LED
Mounting Base, Tube, Wall
IP Rating IP66
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.41 lbs
Gross Weight 0.6305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved