26121070
Werma Visual Signaling Devices, EvoSignal Midi Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26121070

Werma Visual Signaling Devices, EvoSignal Midi Series
In stock
Item Number
26121070
MFG Item Number
26121070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, EvoSignal Midi Series
Item #
26121070
Midi TwinLIGHT 12-24VAC/DC GN

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26121070
Item Number 26121070
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Visual Signaling Devices, EvoSignal Midi Series
Mode of Operation Continuous
Operating Voltage 12 VAC, 24 VDC, 12 VDC, 24 VAC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Green
Lamp Type LED
Mounting Base, Tube, Wall
IP Rating IP66
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.3063 lbs
Gross Weight 0.399 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved