42141067
Werma Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42141067

Werma Signaling Devices
In stock
Item Number
42141067
MFG Item Number
42141067
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Series
Item #
42141067
Blitz-Summer BM Dauer/Puls 115VAC CL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42141067
Item Number 42141067
Manufacturer Werma
Family Series Werma Signaling Devices
Visual Function Flashing
Audible Function Buzzer
Voltage 115 VAC
Lamp Color Clear
Lamp Type Xenon
dB @ 10 Ft. 92 dB
Tone Patterns Continuous, Pulse
IP Rating IP65
Mounting Base, Tube
Operating Temperature -4-122 °F
Approvals CE, EAC
Net Weight 0.2646 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved