42211075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42211075

Werma Audible Signaling Devices
In stock
Item Number
42211075
MFG Item Number
42211075
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
42211075
BUZZER, CONT/PULS, W/RED LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42211075
Item Number 42211075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 92 dB
Mounting Wall
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2425 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved