42251067
Werma Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42251067

Werma Signaling Devices
In stock
Item Number
42251067
MFG Item Number
42251067
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Series
Item #
42251067
LED-Summer WM Dauer/Puls 115VAC BU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42251067
Item Number 42251067
Manufacturer Werma
Family Series Werma Signaling Devices
Visual Function Steady Burning
Audible Function Buzzer
Voltage 115 VAC
Lamp Color Blue
Lamp Type LED
dB @ 10 Ft. 92 dB
Tone Patterns Continuous, Pulse
IP Rating IP65
Mounting Wall
Operating Temperature -4-122 °F
Approvals CE, EAC
Net Weight 0.2425 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved