42352075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42352075

Werma Audible Signaling Devices
In stock
Item Number
42352075
MFG Item Number
42352075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
42352075
Blitz-Sirene WM 8 T?e 24VAC/DC BU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42352075
Item Number 42352075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved