48205255
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48205255

Werma Audible Signaling Devices
In stock
Item Number
48205255
MFG Item Number
48205255
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, Series
Item #
48205255
HORN, 24VDC, 92dB, IP33, BRACKET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48205255
Item Number 48205255
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Nominal Voltage 24 VDC
dB @ 10 Ft. 92 dB
Net Weight 0.34 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved