57005257
Werma Audible Signaling Devices, 570 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57005257

Werma Audible Signaling Devices, 570 Series
In stock
Item Number
57005257
MFG Item Number
57005257
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 570 Series
Item #
57005257
HORN, CONTINUOUS, 115VDC, 108dB,

570 Series Information

  • Suitable for Indoor and Outdoor Locations
  • Pulse Tone Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57005257
Item Number 57005257
Manufacturer Werma
Product Series 570
Family Series Werma Audible Signaling Devices, 570 Series
Type Steady
Voltage 115 VDC
Nominal Voltage 125 VDC
dB @ 10 Ft. 108 dB
Operating Temperature -4-140 °F
Approvals CE
Net Weight 2.2046 lbs
Gross Weight 2.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved