63451075
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63451075

Werma Visual Signaling Devices
In stock
Item Number
63451075
MFG Item Number
63451075
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
63451075
TwinLIGHT 24VAC/DC BU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63451075
Item Number 63451075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Blue
Tier 1 Blue
Net Weight 0.065 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved