64410054
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64410054

Werma Visual Signaling Devices
In stock
Item Number
64410054
MFG Item Number
64410054
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
64410054
Light Element, 12VAC/DC, Red, Steady

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64410054
Item Number 64410054
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Red, 12 VDC, LED
Net Weight 0.1281 lbs
Gross Weight 0.1609 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved