64580075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64580075

Werma Audible Signaling Devices
In stock
Item Number
64580075
MFG Item Number
64580075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
64580075
BUZZER ELEMENT, CONTINUOUS/PULSE,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64580075
Item Number 64580075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Accessory Type Buzzer Element
For Use With Werma KombiSIGN 71
Voltage 24 VAC, 24 VDC
Net Weight 0.16 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved