64924004
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64924004

Werma Visual Signaling Devices
In stock
Item Number
64924004
MFG Item Number
64924004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
64924004
Signal tower KS71 BWM 24VAC/DC GN/RD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64924004
Item Number 64924004
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Number of Tiers 2
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Green, Red
Tier 1 Green
Tier 2 Red
Net Weight 0.53 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved