82911068
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

82911068

Werma Visual Signaling Devices
In stock
Item Number
82911068
MFG Item Number
82911068
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
82911068
LED Rotat. Beacon BM 115-230VAC RD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 82911068
Item Number 82911068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Mode of Operation Rotating
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Mounting Base, Bracket
IP Rating IP65
Estimated Lamp Life 50,000 Hrs
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.495 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved