82959068
Werma Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

82959068

Werma Visual Signaling Devices
In stock
Item Number
82959068
MFG Item Number
82959068
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
82959068
LED EVS Beacon BM 115-230VAC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 82959068
Item Number 82959068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Mode of Operation EVS
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Blue
Lamp Type LED
IP Rating IP65
Estimated Lamp Life 50,000 Hrs
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved